Motion
2210EEG15

NTN
2210EEG15

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, Open, CN
Mi Item #06190806
MFR #2210EEG15
Price$531.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2210EEG15

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, Open, CN
Mi Item #06190806
MFR #2210EEG15

Mfr description
2210EEG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.34/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    1.336 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    One Piece
  • Closure Type
    Open
  • Description
    2210EEG15 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing features a straight 50 mm bore, double sealed closure, 90 mm outside diameter, and 23 mm width for sealed bearing performance.
  • Manufacturer Catalog Number
    2210EEG15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520080877
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520080877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)