Motion
1003121
Zep Grease - 2.5 NLGI Grade, 14 oz Size, Cartridge Container, Green Color, Yes, Yes, 0°F - 400 °F
MI ITEM #06190887
MFR #1003121
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 2.5 NLGI Grade, 14 oz Size, Cartridge Container, Green Color, Yes, Yes, 0°F - 400 °F
MI ITEM #06190887
MFR #1003121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.66/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    1.049 lbs
  • NLGI Grade
    2.5
  • Overall Height
    9 in
  • Overall Length
    9 in
  • Overall Width
    2.1 in
  • Shelf Life
    10 yr
  • VOC Content
    3.0 %

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    See label for application
  • Base Type
    Napthenic Oil
  • Cleaner Type
    Grease
  • Color
    Green
  • Concentration
    RTU
  • Container Type
    Cartridge
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater Than 400 °F
  • Food Grade
    Yes
  • Form
    Gel
  • Harmonization Code
    2710.19.4000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783208004
  • Max Operating Temperature
    550 °F
  • Odor
    Petroleum
  • Package Quantity
    48 Per Case
  • Product Types
    Grease
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Petroleum
  • Solvent Free
    No
  • Surfaces Cleaned
    Moving Metal Parts
  • Temperature Range
    0°F - 400 °F
  • UPC_NO
    10723783301436
  • Water Resistance
    Yes

Overview

Mfr description
1003121 MST SUPER IMPACT GREASE 48T
  • 550 dropping point; 65 Timken OK load; Extreme tack, Resists Pound out; Water and corrosion resistant ; Wide range of operating temperatures; Non melt grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought