Motion
NH8260557.16

GROVE GEAR
NH8260557.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #06190891
MFR #NH8260557.16
Price$3,251.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8260557.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #06190891
MFR #NH8260557.16

Mfr description
NH-HMQ826-50-H1-56-16 GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,251.21/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in/lb;208.2 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.0000 in
  • Overhung Load
    1750 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    47 lbs, 21.319 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.42 hp
  • Horsepower Rating Normal Duty
    1.42 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-HMQ826-50-H1-56-16
  • Max Input Horsepower
    1.42 hp
  • Mounting Type
    Shaft
  • Output
    1.023 hp;0.763 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    7784.39 N, 1750 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)