Motion
2080A16
Stock Bore Sprocket - 2080 / 2 in, A Hub, 16 Teeth
MI ITEM #06190906
MFR #2080A16
Price$76.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, A Hub, 16 Teeth
MI ITEM #06190906
MFR #2080A16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.23/each

Specifications

Dimensions

  • Caliper Diameter
    4.6010 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    5.6300 in
  • Pitch Diameter
    5.2260 in
  • Tooth Width
    0.5750 in
  • Weight
    3.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2080 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345974
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345974

Overview

Mfr description
2080A16 1 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought