Motion
216150

ANSELL
216150

Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, NitraGold cuff Cuff, Nitrile Material
Mi Item #06190945
MFR #216150
Price$27.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
216150

Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, NitraGold cuff Cuff, Nitrile Material
Mi Item #06190945
MFR #216150

Mfr description
216150 ACTIVARMR 28359 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.22/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    10.3 to 10.9000 in, 262 to 278.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Kevlar-reinforced, NitraGold cuff
  • Application
    Handling metal sheets and panels, Handling parts with sharp, rough edges, Handling structural and body components
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    NitraGold
  • Cuff Type
    NitraGold cuff
  • Description
    Kevlar-reinforced nitrile work gloves with superb oil and cut resistance for tough tasks
  • Description Keyword
    Kevlar reinforced
  • Duty Type
    Heavy Duty
  • EN388
    4321 C
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive
  • Insulated
    No
  • Liner Material
    Kevlar
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    28-359
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Cut, Oil
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 28-359
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)