Motion
ZP2-B10MBS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm, Blast Type Pad Diameter
Mi Item #06191101
MFR #ZP2-B10MBS
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm, Blast Type Pad Diameter
Mi Item #06191101
MFR #ZP2-B10MBS

Mfr description
ZP2-B10MBS VACUUM CUP
  • For work pieces with inclined adsorption surface
  • Pad diameter: ø4, ø6, ø8, ø10, ø15, ø20 (blast type)
  • Bellows pad type
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.57/each

Specifications

Dimensions

  • Overall Weight
    0.51 g
  • Pad Diameter
    10 mm, Blast Type
  • Weight
    0.51 g

Details

  • Lock Ring
    Without Lock Ring
  • Pad Material
    Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)