Specifications
Details
- O Ring MaterialEPDM
- SealDouble Mechanical
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Use With Model0450, 0600, 0640, 1300, 1340
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)