Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in Tri-Clamp Connection
Details
- Max Pressure200 psi
- Maximum Flow Rate17 gpm
- O Ring MaterialNitrile
- Pump Body MaterialStainless Steel
- SealSingle O-Ring, Stainless Steel Sleeve
- Shaft OrientationUpper, Lower, SMLH, SMRH
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignCircumferential Piston
- Wetted Materials316 Stainless Steel, '808' Alloy
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)