Overview
Mfr description
0450 TRA10 S.M. FKM SEAL
Specifications
- Type DesignCircumferential Piston
- Maximum Flow Rate59 gpm
- Max Pressure400 psi
- Inlet Outlet Port Sizes2 in Tri-Clamp Connection
- SealSingle Mechanical Seal
- Pump Body MaterialStainless Steel
- Wetted Materials316 Stainless Steel, '808' Alloy
- O Ring MaterialFKM
- Shaft OrientationUpper, Lower, SMLH, SMRH
- Supporting Product Brochure
- Supp Product Iom Eng Link
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data