Motion
1300 TRA10 S.M. FKM

WRIGHT FLOW TECHNOLOGIES
1300 TRA10 S.M. FKM

1300 TRA10 S.M. FKM Circumferential Piston Sanitary Lobe Pump - 150 gpm, 200 psi, 3 in Tri-Clamp Porting, Single Mechanical Seal
MI ITEM #06191748
MFR #1300 TRA10 S.M. FKM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WRIGHT FLOW TECHNOLOGIES
1300 TRA10 S.M. FKM

1300 TRA10 S.M. FKM Circumferential Piston Sanitary Lobe Pump - 150 gpm, 200 psi, 3 in Tri-Clamp Porting, Single Mechanical Seal
MI ITEM #06191748
MFR #1300 TRA10 S.M. FKM

Mfr description
1300 TRA10 S.M. FKM SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in Tri-Clamp Connection

Details

  • Max Pressure
    200 psi
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    FKM
  • Pump Body Material
    Stainless Steel
  • Seal
    Single Mechanical Seal
  • Shaft Orientation
    Upper, Lower, SMLH, SMRH
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Circumferential Piston
  • Wetted Materials
    316 Stainless Steel, '808' Alloy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)