Motion
2200 TRA10 S.O. Nitrile

WRIGHT FLOW TECHNOLOGIES
2200 TRA10 S.O. Nitrile

2200 TRA10 S.O. Nitrile Circumferential Piston Sanitary Lobe Pump - 310 gpm, 200 psi, 4 in Tri-Clamp Porting, Single O-Ring Seal
MI ITEM #06191751
MFR #2200 TRA10 S.O. Nitrile
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WRIGHT FLOW TECHNOLOGIES
2200 TRA10 S.O. Nitrile

2200 TRA10 S.O. Nitrile Circumferential Piston Sanitary Lobe Pump - 310 gpm, 200 psi, 4 in Tri-Clamp Porting, Single O-Ring Seal
MI ITEM #06191751
MFR #2200 TRA10 S.O. Nitrile

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2200 TRA10 S.O. NITRILE SEAL

Specifications

  • Type Design
    Circumferential Piston
  • Maximum Flow Rate
    310 gpm
  • Max Pressure
    200 psi
  • Inlet Outlet Port Sizes
    4 in Tri-Clamp Connection
  • Seal
    Single O-Ring, Stainless Steel Sleeve
  • Pump Body Material
    Stainless Steel
  • Wetted Materials
    316 Stainless Steel, '808' Alloy
  • O Ring Material
    Nitrile
  • Shaft Orientation
    Upper, Lower, SMLH, SMRH
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought