Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRound Body
- Bracket 1Foot
- Cushion TypeAdjustable Air
- Cylinder StyleRound Body
- Mounting TypeFoot
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRodless Air Cylinders
- SeriesRHC
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)