Motion
YAR 203/15-2F

SKF
YAR 203/15-2F

Ball Insert Bearing - Cylindrical Bore, 15 mm Bore Diam., 40 mm OD, 27.4 mm Width, Medium Duty, Set Screw Locking
Mi Item #06192338
MFR #YAR 203/15-2F
Price$116.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 203/15-2F

Ball Insert Bearing - Cylindrical Bore, 15 mm Bore Diam., 40 mm OD, 27.4 mm Width, Medium Duty, Set Screw Locking
Mi Item #06192338
MFR #YAR 203/15-2F

Mfr description
YAR 203/15-2F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.41/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    27.4 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    27.4 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Non-Metallic
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571125312
  • Max Operating Temperature
    250 °F
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2149 lbf
  • Radial Static Load Capacity
    1068 lbf
  • Seal Type
    Contact Seal,NBR, Plain Flinger on Both sides
  • Type Of Bearing
    Ball
  • UPC_NO
    7316571125312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)