Motion
CDM3E25-25
CYL, AIR, SHORT TYPE, AUTO SW CAPABLE
Mi Item #06192380
MFR #CDM3E25-25
Price$67.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, AIR, SHORT TYPE, AUTO SW CAPABLE
Mi Item #06192380
MFR #CDM3E25-25

Mfr description
CDM3E25-25 CYL, AIR, SHORT TYPE, AUTO
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.45/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    25 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Integral Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)