Motion
A-602
A-602 Breather Adapter - Type: Drum Adapter
MI ITEM #06192513
MFR #A-602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-602 Breather Adapter - Type: Drum Adapter
MI ITEM #06192513
MFR #A-602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A602 A-602 BLUE (095A602)
  • Allows breathers to be installed on any storage tank or drum with a 2" NPTM thread
  • Unique design ensures all fluid handling is managed through one adapter
  • Anodized aluminum adapters have quick connects for pumping oil in and out of drum
  • Single-port access to the oil reduces contamination as drum remains closed
  • Off-line filtration units easily connect to adapter without ever disrupting the performance of the breather
  • Stainless steel suction and return tubes

Specifications

  • Adapter Type
    Drum Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text