Motion
NPTRY-2.00

PCI
NPTRY-2.00

Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #06192593
MFR #NPTRY-2.00
List Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTRY-2.00

Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #06192593
MFR #NPTRY-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.40/each for your price

Overview

Mfr description
NPTRY-2.00 NON METALIC/BLACK
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Overall Width
    1.3130 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2248 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Lip
  • Series
    NPTRY
  • UPC_NO
    00841946125316
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text