Motion
PT113
3 Way Mechanical Jaw Puller - 30 ton Capacity, 18.00 in Spread, 12.00 in Reach
Mi Item #06192594
MFR #PT113
Price$1,214.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Way Mechanical Jaw Puller - 30 ton Capacity, 18.00 in Spread, 12.00 in Reach
Mi Item #06192594
MFR #PT113

Mfr description
PT 113 30 TON/3 JAW PULLER
  • Nut recessed to avoid mushrooming and disfiguration from impact
  • T-handle facilitates the opening, closing, locking and aligning of the jaws
  • Steel frame guides jaws for fast setup, solid contact, and superior safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,214.42/each

Specifications

Dimensions

  • Reach
    12.00 in
  • Spread
    18.00 in
  • Weight
    45.00 lbs

Details

  • Capacity
    30 ton
  • Manufacturer Product Page
  • Number Of Jaws
    3 Jaw
  • Puller Type
    3 Way Jaw Puller
  • UPC_NO
    662536659130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)