Motion
LFG2120FT-M0680

SYSTEM PLAST
LFG2120FT-M0680

251407H MPB-INCH
MI ITEM #06192653
MFR #LFG2120FT-M0680
Price$170.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG2120FT-M0680

251407H MPB-INCH
MI ITEM #06192653
MFR #LFG2120FT-M0680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.73/each

Specifications

Dimensions

  • Maximum Sheath Width
    680 mm
  • Overall Width
    680 mm
  • Weight
    1.83 lbs
  • Width
    680 mm

Details

  • Accessory Type
    Straight-Running
  • Additional Details
    2120 Series Straight-Running Modular Plastic Belt - Material: LFG, Surface: Flat Top, Width: 680-mm, Pitch:0.5-in
  • CAD Drawing
  • Insert Material
    Plastic
  • Manufacturer Catalog Number
    LFG2120FT-M0680
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166158057
  • Material
    Plastic

Overview

Mfr description
LFG2120FT-M0680 CONV. CHAIN
  • LFG (gray in color) low friction acetal material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought