Motion
HK 2512

SKF
HK 2512

Needle Roller Bearing - 25 mm Bore, 32 mm OD, 12 mm Width
Mi Item #06192730
MFR #HK 2512
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2512

Needle Roller Bearing - 25 mm Bore, 32 mm OD, 12 mm Width
Mi Item #06192730
MFR #HK 2512

Mfr description
HK2512 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    12 mm
  • Weight
    0.042 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 2512 Needle Roller Bearing features a 25 mm bore diameter, 32 mm outside diameter, 12 mm overall width, and a weight of 0.042 lbs, making it ideal for precision equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    3440 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)