Motion
HERA55AS 21.15 (38) 1.875

HUB CITY INC
HERA55AS 21.15 (38) 1.875

Hera® HERA55AS 21.15 38 1.875 Right Angle Helical Speed Reducer - Single Reduction, 21.15:1 Ratio, 3.675 in, Solid Shaft Input, 1.0000 in Input size
MI ITEM #06192885
MFR #HERA55AS 21.15 (38) 1.875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55AS 21.15 (38) 1.875

Hera® HERA55AS 21.15 38 1.875 Right Angle Helical Speed Reducer - Single Reduction, 21.15:1 Ratio, 3.675 in, Solid Shaft Input, 1.0000 in Input size
MI ITEM #06192885
MFR #HERA55AS 21.15 (38) 1.875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Housing Dimensions
    (L)10.52 x (H)9.375 x (W)7.5
  • Housing Height
    9.375 in
  • Housing Length
    10.52 in
  • Housing Width
    7.5 in
  • Input Size
    0.9980 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output RPM
    88 rpm @1750 input rpm
  • Maximum Output Torque
    4500 in-lbs
  • Nominal Ratio
    20:1
  • Output Size
    1.8750 in
  • Ratio
    21.15:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    80.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    6.5600 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55AS 21.15 (38) 1.875
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798768991
  • Max Input Horsepower
    6.5600 hp
  • Mounting Type
    AS
  • Output RPM
    82.7 rpm
  • Output Torque
    4500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    AS

Overview

Mfr description
0250-55440 HERA 55 REDUCER 20:1
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought