Motion
23234CAMC3W507

NSK CORP, BEARING DIV
23234CAMC3W507

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
Mi Item #06192940
MFR #23234CAMC3W507
Price$6,838.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23234CAMC3W507

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
Mi Item #06192940
MFR #23234CAMC3W507

Mfr description
23234CAMC3W507 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,838.12/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    110 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176826535
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    029176826535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)