Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1023893

1023893 S30A-7011EA SAFETY SCANNER
Mi Item #06193051
MFR #1023893

Mfr description
1023893 S30A-7011EA SAFETY SCANNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    S3000 REMOTE;4 simultaneously monitored field;32 sets;64 field;32 cases
  • Application
    Current Distribution, Drag Chain Suitability, Food And Beverage Industry, Moving Cables, Power Distribution, Primary And Secondary Food Chain, Robotics, Voltage Supply And Distribution
  • Approval Listing Regulations
    ECOLAB
  • Certification
    ECOLAB
  • Description
    Safety Laser Scanner, S3000 Remote, 7 Meter Protected Field Range, 49 Meter Warning Field Range, 4 Simultaneously Monitored Field, 32 Sets, 64 Field, 32 Cases, 190 °Scanning Angle, 60 Ms Response Time, 30-150 mm Resolution, 24 Vdc
  • Enclosure Rating
    IP69
  • Environment Ip Rating
    IP69
  • Function
    Passive Connection Technology
  • Input Voltage
    24 V dc
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Laser
  • Sensing Range
    30 to 150 mm
  • Sensor Type
    Safety Laser Scanner
  • Switching Function
    Dark ON Selectable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)