Motion
16B1 RIV CHAIN X 100' REELS

PEER CHAIN
16B1 RIV CHAIN X 100' REELS

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #06193141
MFR #16B1 RIV CHAIN X 100' REELS
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
16B1 RIV CHAIN X 100' REELS

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #06193141
MFR #16B1 RIV CHAIN X 100' REELS

Mfr description
16B RIV X 100 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.52/each

Specifications

Dimensions

  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.8300 in, 21.07 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    0.8310 in, 21.10 mm
  • Pitch
    1 in
  • Plate Height
    0.830 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    17108 ft-lbs
  • Weight
    2.11 lbs
  • Weight per Foot
    1.81 lbs, 2.69 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    33933
  • Manufacturer Stock Number
    21165
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ANSI, ASME, ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    3,529.99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)