Motion
22340CAG3MKC4W507TL

NSK CORP, BEARING DIV
22340CAG3MKC4W507TL

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #06193172
MFR #22340CAG3MKC4W507TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22340CAG3MKC4W507TL

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #06193172
MFR #22340CAG3MKC4W507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22340CAG3MKC4W507TL SPHERICAL ROLLER
  • For high temperature and high speed conditions of paper machine dryer and calendar applications
  • Innovative steel composition
  • Special heat-treatment process
  • Increased hardness of raceway surface promotes longer service life
  • Dimensionally stabilized for operating temperatures up to 200°C
  • Carburized steel inner ring
  • Manufacturer: NSK

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    223
  • Manufacturer Upc Number
    029176889165
  • UPC_NO
    029176889165
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text