Motion
D0304-C-L12
L12 MBT CAP (MBT TUBE NUT & INSERT)
MI ITEM #06193193
MFR #D0304-C-L12
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L12 MBT CAP (MBT TUBE NUT & INSERT)
MI ITEM #06193193
MFR #D0304-C-L12

Mfr description
L12 MBT CAP (MBT TUBE NUT & INSERT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • End 1 Size
    M18X1.5

Details

  • End 1 Style
    LIGHT 12MM TUBE OD
  • Fitting Material
    Stainless Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)