Motion
HERA45 KIT, BUSHING OUTPUT .875

HUB CITY INC
HERA45 KIT, BUSHING OUTPUT .875

Hera® Speed Reducer Bushing Kit - HERA35, HERA45 Reducer Size, 0.8750 in Bore Dia., Steel Material
MI ITEM #06193363
MFR #HERA45 KIT, BUSHING OUTPUT .875
Price$352.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, BUSHING OUTPUT .875

Hera® Speed Reducer Bushing Kit - HERA35, HERA45 Reducer Size, 0.8750 in Bore Dia., Steel Material
MI ITEM #06193363
MFR #HERA45 KIT, BUSHING OUTPUT .875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$352.57/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bushing Bore Diameter
    0.8750 in
  • Keyway Size
    3/8 x 1/4 x 3 & 3/16 x 3/16 x 3 in
  • Length Through Bore
    5.5000 in
  • Manufacturer Reducer Size
    HERA35, HERA45
  • Minimum Keyway Size
    3/8 -1/4 in
  • Outside Diameter
    1.4380 in
  • Overall Length
    5.5000 in
  • Shipping Dimensions Height
    2.0000 in
  • Shipping Dimensions Length
    2.0000 in
  • Shipping Dimensions Width
    2.0000 in
  • Weight
    2.00 lbs

Details

  • Bushing Type
    Output Bushing
  • Includes
    Keys and Set Screws
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, BUSHING OUTPUT .875
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798849676
  • Material
    Steel
  • Product Types
    Helical Hypoid

Overview

Mfr description
0259-00179 BUSHING OUTPUT .875
  • Steel bushing kits fits HERA35 and HERA45 with 1.438” stock bore
  • Bronze bushing kits for SSHERA fits both models

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought