Motion
24096CAG3MK30C5W507

NSK CORP, BEARING DIV
24096CAG3MK30C5W507

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Tapered 1:30 Bore, Open, C5
Mi Item #06193435
MFR #24096CAG3MK30C5W507
Price$72,695.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24096CAG3MK30C5W507

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Tapered 1:30 Bore, Open, C5
Mi Item #06193435
MFR #24096CAG3MK30C5W507

Mfr description
24096CAG3MK30C5W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72,695.86/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    218 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C5
  • Manufacturer Upc Number
    029176889561
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    240
  • UPC_NO
    029176889561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)