Motion
23144CAG3MKE4C4TL

NSK CORP, BEARING DIV
23144CAG3MKE4C4TL

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #06193445
MFR #23144CAG3MKE4C4TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23144CAG3MKE4C4TL

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #06193445
MFR #23144CAG3MKE4C4TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23144CAG3MKE4C4TL SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Cage Material
    Brass Cage
  • Series
    231
  • Manufacturer Upc Number
    029176885358
  • UPC_NO
    029176885358
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text