Motion
240/560CAME4C3

NSK CORP, BEARING DIV
240/560CAME4C3

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Straight Bore, Open, C3
Mi Item #06193451
MFR #240/560CAME4C3
Price$76,476.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
240/560CAME4C3

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Straight Bore, Open, C3
Mi Item #06193451
MFR #240/560CAME4C3

Mfr description
240/560CAME4C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,476.41/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    258 mm
  • Weight
    440.499 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 240
  • Dynamic Load Capacity
    5950000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176529481
  • Max Rpm
    340 rpm
  • Maximum RPM (Grease)
    260 rpm
  • Maximum Speed
    340 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    1.33E7 N
  • UPC_NO
    029176529481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)