Motion
23148CAG3MKC3W507-TL

NSK CORP, BEARING DIV
23148CAG3MKC3W507-TL

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06193457
MFR #23148CAG3MKC3W507-TL
Price$11,016.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23148CAG3MKC3W507-TL

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06193457
MFR #23148CAG3MKC3W507-TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,016.41/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    62 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 231, Tl: Tough And Long Life Steel
  • Dynamic Load Capacity
    1790000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176825583
  • Max Rpm
    850 rpm
  • Maximum RPM (Grease)
    670 rpm
  • Maximum Speed
    850 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    3100000 N
  • UPC_NO
    029176825583

Overview

Mfr description
23148CAG3MKC3W507-TL SPHRCL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought