Motion
29340E
Spherical Roller Thrust Bearing - 340 mm Width
MI ITEM #06193472
MFR #29340E
Your Price$9,448.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 340 mm Width
MI ITEM #06193472
MFR #29340E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,448.41/each(List $11,810.51)

Overview

Mfr description
29340E SPHERICAL THRUST ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    1000 rpm
  • Fillet Radius
    10.1180 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176530432
  • Country of Origin
    JP
  • UPC_NO
    029176530432
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text