Motion
29418M
Spherical Roller Thrust Bearing - 190 mm Width
MI ITEM #06193474
MFR #29418M
Price$4,051.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 190 mm Width
MI ITEM #06193474
MFR #29418M

Mfr description
29418M SPHERICAL THRUST ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,051.86/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm
  • Weight
    8.18 kg

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176693335
  • Product Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176693335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)