Motion
CJ2D16-6Z
16 mm Bore
Mi Item #06193552
MFR #CJ2D16-6Z
Price$16.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm Bore
Mi Item #06193552
MFR #CJ2D16-6Z

Mfr description
CJ2D16-6Z CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.76/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)