Motion
CWGP 12 in x 25 ft

FLEXAUST INC
CWGP 12 in x 25 ft

Ducting Hose - 12.000 in ID, 25 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 4.30 psi
MI ITEM #06193632
MFR #CWGP 12 in x 25 ft
Price$43.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWGP 12 in x 25 ft

Ducting Hose - 12.000 in ID, 25 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 4.30 psi
MI ITEM #06193632
MFR #CWGP 12 in x 25 ft

Mfr description
1031200025 12" ID X 25' CWGP 2-PLY NEOP
  • Good crush resistance & tensile strength
  • Neoprene coating offers excellent abrasion & chemical resistance
  • Good flexibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.45/ft

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    12.000 in
  • Length
    25 ft
  • Weight
    1.50 lbs/ft

Details

  • Application
    Aluminum Refractory, Auto Tellers, Car Wash, Flame Retardant, Flight Simulators, Grinders, HEPA, Landfill Venting, Laser Engraving, Mining, Off-Road, Plastic Bag Machines, Sheet Metal, Shipyards, Wave Pool Blowers
  • Coating
    Neoprene
  • Color
    Black
  • Compression Ratio
    8:1
  • Construction
    Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1031200025
  • Manufacturer Product Page
  • Negative Pressure
    4.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Flexaust® CWGP
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Dust
  • Working Pressure
    4.30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)