Motion
61944-MA-C3

FAG (SCHAEFFLER)
61944-MA-C3

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 300 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06193656
MFR #61944-MA-C3
Price$10,062.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
61944-MA-C3

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 300 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06193656
MFR #61944-MA-C3

Mfr description
61944-MA-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,062.15/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    38 mm
  • Weight
    17.8 lbs, 8.073 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61944-MA-C3
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    The 61944-MA-C3 is a 220 mm bore radial/deep groove ball bearing with 300 mm OD, 38 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61944-MA-C3
  • Manufacturer Upc Number
    4026677585325
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3700 rpm
  • Maximum Operating RPM
    3700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    186000 N, 41814 lbf
  • Radial Static Load Capacity
    202000 N, 45411 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677585325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)