Motion
7000122224 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898006, 3 IN X 1 I

3M
7000122224 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898006, 3 IN X 1 I

Standard Abrasives™ Buff and Blend Combi-Wheel 898006, 3 in x 1 in x 1/4 in A VFN 120, 10 per inner 100 per case
MI ITEM #06193707
MFR #7000122224 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898006, 3 IN X 1 I
Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122224 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898006, 3 IN X 1 I

Standard Abrasives™ Buff and Blend Combi-Wheel 898006, 3 in x 1 in x 1/4 in A VFN 120, 10 per inner 100 per case
MI ITEM #06193707
MFR #7000122224 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898006, 3 IN X 1 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.77/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Long Description
    The 7000122224 Standard Abrasives Buff and Blend Combi-Wheel 898006 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1 in wheel thickness, suitable for finishing.
  • Manufacturer Upc Number
    00051115425462
  • UPC_NO
    00051115425462

Overview

Mfr description
7000122224 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
  • Resin coated non-woven mesh material runs cool and resists smearing
  • 1/4˝ (6 mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
  • Steel shank helps maintain smooth running and ease of control for off-hand operations
  • Addition of coated flaps produces a sharper cut than a completely non-woven brush

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought