Motion
SPPBM16
Super Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed, 16 mm Shaft Diameter, 1020 N, 229.305 lbf Load Capacity
Mi Item #06193829
MFR #SPPBM16
Price$263.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed, 16 mm Shaft Diameter, 1020 N, 229.305 lbf Load Capacity
Mi Item #06193829
MFR #SPPBM16

Mfr description
SPPB M16 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.28/each

Specifications

Dimensions

  • Center Shaft Height
    22 mm;0.8660 in
  • Overall Height
    42.00 mm
  • Overall Length
    1.6930 in, 43 mm
  • Overall Width
    53 mm
  • Shaft Diameter
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1020.0 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    1020 N, 229.305 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Ball Bushing Bearing
  • Static Load Capacity
    1120.0 N
  • Technical Specifications
  • UPC_NO
    662486261773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)