Motion
0411 3/8-16UNC SP PT PLUG TAP

GREENFIELD INDUSTRIES
0411 3/8-16UNC SP PT PLUG TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #06193853
MFR #0411 3/8-16UNC SP PT PLUG TAP
List Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
0411 3/8-16UNC SP PT PLUG TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #06193853
MFR #0411 3/8-16UNC SP PT PLUG TAP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.17/each for your price

Overview

Mfr description
C62162

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text