Motion
NCDMC150-0500C-X103US

SMC CORP OF AMERICA
NCDMC150-0500C-X103US

NCM, Air Cylinder
Mi Item #06194228
MFR #NCDMC150-0500C-X103US
Price$73.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC150-0500C-X103US

NCM, Air Cylinder
Mi Item #06194228
MFR #NCDMC150-0500C-X103US

Mfr description
NCDMC150-0500C-X103US CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.05/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)