Motion
7000121899 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 859128, 12 IN X 1-1/4

3M
7000121899 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 859128, 12 IN X 1-1/4

Aluminum Oxide Abrasive Material, Red Color
Mi Item #06194298
MFR #7000121899 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 859128, 12 IN X 1-1/4
Price$24.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121899 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 859128, 12 IN X 1-1/4

Aluminum Oxide Abrasive Material, Red Color
Mi Item #06194298
MFR #7000121899 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 859128, 12 IN X 1-1/4

Mfr description
7000121899 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
  • Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.64/each

Specifications

Dimensions

  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115332258
  • UPC_NO
    00051115332258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)