Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121900 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860108, 10 IN X 1/2 I

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #06194328
MFR #7000121900 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860108, 10 IN X 1/2 I

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7000121900 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
  • Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
  • Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
  • Center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS
  • green), Medium (MED
  • blue), and Very Fine (VFN
  • maroon)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    10 in
  • Manufacturer Upc Number
    00051115332272
  • UPC_NO
    00051115332272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text