Motion
97 53 08

KNIPEX
97 53 08

7 1/2" Self-Adjusting Crimping Pliers For Wire Ferrules
Mi Item #06194345
MFR #97 53 08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 53 08

7 1/2" Self-Adjusting Crimping Pliers For Wire Ferrules
Mi Item #06194345
MFR #97 53 08

Mfr description
97 53 08 SELF-ADJUSTING CRIMPING PLIERS
  • Self-adjusting crimping pliers for end sleeves (ferrules) with front loading.
  • For crimping ferrules (end sleeves) according to DIN 46228 parts 1 + 4.
  • Crimping from 28 - 8 AWG (0.08 - 10.0 mm²) in one profile; wire ferrules (end sleeves) up to 14 AWG (2.5 mm²) can also be loaded parallel from the side; particularly suitable for all twin ferrules (end sleeves) up to 2 x 4 mm² or 2 x AWG 10.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15/16 in.
  • Length
    7 5/8 in.
  • Overall Depth
    15/16 in.
  • Overall Length
    7 1/2 in.
  • Shipping Weight
    1.14 lbs. lbs
  • Single Part Height
    15/16 in. in
  • Single Part Length
    7 5/8 in.
  • Single Part Width
    7 5/8 in.
  • Storage Dimension Height
    1.05 in. in
  • Storage Dimension Length
    9.65 in. in
  • Storage Dimension Width
    3.25 in.
  • Tool Weight
    1.055 lbs.
  • Tool Width
    2 7/8 in.
  • Weight
    1.055
  • Width
    2 7/8 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Self-Adjusting Crimping Pliers For Wire Ferrules
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221002268
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • Self Adjusting
    Self-Adjusting
  • UPC_NO
    843221002268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)