Motion
4030 X 2-3/4-KW

DODGE
4030 X 2-3/4-KW

Taper Lock Bushing - 4030 Series, 2.7500 in Bore, 5/8 x 5/16 in Keyway, Class 30 Cast Iron Material
Mi Item #06194935
MFR #4030 X 2-3/4-KW
Price$296.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 2-3/4-KW

Taper Lock Bushing - 4030 Series, 2.7500 in Bore, 5/8 x 5/16 in Keyway, Class 30 Cast Iron Material
Mi Item #06194935
MFR #4030 X 2-3/4-KW

Mfr description
4030 X 2-3/4" TL BUSHING 119748
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.94/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5.7500 in
  • Barrel Length
    3.0000 in
  • Bolt Circle Diameter
    3.0000 in
  • Bore Diameter  
    2.7500 in
  • Bushing Size
    4030
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.0000 in
  • Max Hub Outside Diameter
    8.5000 in
  • Maximum Bore Diameter  
    4-7/16 in | 112.70 mm
  • Outside Diameter  
    8.5000 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Stocked Finished Bore
    2.7500 in
  • Weight
    17.7 lbs

Details

  • Additional Details
    Easy-On/Easy-Off Design
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119748
  • Manufacturer Upc Number
    782476460389
  • Material
    Class 30 Cast Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782476460389
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)