Motion
8L302
3-1/8" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #06194952
MFR #8L302
Price$216.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #06194952
MFR #8L302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.34/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Outside Diameter
    4.5000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.89 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786006708

Overview

Mfr description
8L302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought