Motion
D1189
1350 rpm, 1550 rpm, 1 ph, 115/208-230 V, 3.3 Frame, TEAO Enclosure
MI ITEM #06195039
MFR #D1189
Price$269.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1350 rpm, 1550 rpm, 1 ph, 115/208-230 V, 3.3 Frame, TEAO Enclosure
MI ITEM #06195039
MFR #D1189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$269.10/each

Specifications

Dimensions

  • Frame Size
    3.3

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1350 rpm, 1550 rpm

Overview

Mfr description
D1189 3.3"MOTOR 115/208-230 V, 1550 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought