Motion
7022-12-08
7022-12-08 8MBSPP-12FJX
MI ITEM #06195196
MFR #7022-12-08
Your Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7022-12-08 8MBSPP-12FJX
MI ITEM #06195196
MFR #7022-12-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.60/each(List $61.54)

Overview

Mfr description
7022-12-08 8MBSPP-12FJX

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/2-14
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, G - 1/2-14
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    53.2
  • Hex Body
    28.6
  • Series
    7022
  • Thread Depth
    15.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text