Motion
S3201HS
Safety Glasses - Hydroshield, Brown Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #06195248
MFR #S3201HS
Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Hydroshield, Brown Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #06195248
MFR #S3201HS

Mfr description
S3201HS GENESIS, BLK FRAME, ESPRESSO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.35/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Hydroshield
  • Lens Color
    Brown
  • Lens Material
    Polycarbonate
  • Product Line
    Genesis
  • Temple Color
    Black
  • UPC_NO
    603390130786
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)