Motion
S3961HS
Safety Goggle - Gray, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #06195254
MFR #S3961HS
Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Gray, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #06195254
MFR #S3961HS

Mfr description
S3961HS UVEX STEALTH GOGGLE, GRAY BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.34/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Color
    Gray
  • Frame Material
    Elastomer
  • Headband Material
    Neoprene
  • Lens Coating
    Hydroshield
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Product Line
    Stealth
  • Protection Type
    Impact, Splash
  • UPC_NO
    603390130885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)