Motion
S6900HS
Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant
Mi Item #06195256
MFR #S6900HS
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant
Mi Item #06195256
MFR #S6900HS

Mfr description
S6900HS GENESIS CLEAR REPL LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • Size
    Universal in-oz

Details

  • Lens Coating
    Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Genesis
  • Standards Met
    ANSI Z87.1-2010, CSA Z94.3
  • UPC_NO
    603390130793
  • UV Protection
    99.90%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)