Motion
S700HS
Honeywell Gray Replacement Lens, Anti-Fog
Mi Item #06195260
MFR #S700HS
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honeywell Gray Replacement Lens, Anti-Fog
Mi Item #06195260
MFR #S700HS

Mfr description
S700HS UVEX STEALTH GOGGLE, GRAY BODY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Size
    Universal in-oz

Details

  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Stealth
  • Standards Met
    ANSI Z87.1-2010, CSA Z94.3
  • UPC_NO
    603390130892
  • UV Protection
    99.90 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)